3M 4952 VHB™ Double-Sided Foam Tape - 1" x 36 yds

45 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB™ strength guarantees a strong bond.
  • Bonds slick or glossy surfaces such as polystyrene, polypropylene, and powder-coated materials.
  • Attach document holders to metal cabinets.
  • Temperature range is -40° to 71°C (–40° to 160°F).
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • White acrylic foam with rubber adhesive on Kraft paper liner.
UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-16179 1" x 36 yds. 80 lbs. 45 9 OVERSTOCK SALE!  $385
Regular Price $443
   Terms of Sale
roll(s) ADD
Ships next day from Uline Toronto
SHELF LIFE:
  • 24 months from date of manufacture.
SPECIFICATIONSMETRICIMPERIAL
SIZE25 mm x 33 M1" x 36 yds.
TENSILE STRENGTH55 N/sq. cm80 lbs.
THICKNESS1,143 Microns45 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 09:21:33 PM; CNWEB4