3M 8915 Standard Strapping Tape - 2" x 60 yds

Secures parts inside appliances during shipping.
  • Removes cleanly, leaves no residue.
  • Won't stain most surfaces.
  • Low stretch holds tight. Won't loosen.
  • Clear polypropylene backing reinforced with glass yarn filaments. Synthetic rubber adhesive.
  • Use with Uline Strapping Tape Dispensers.
170 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 24 48 72 96+
S-16086 2" x 60 yds. 6.0 24 $55.20 $53.85 $52.45 $51.05 $50.00 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 1/4"
MATERIAL:
  • Adhesive: Hot Melt
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application (Minimum): 16° C (60° F)
  • Performance: -34° to 60° C (-30° to 140° F)
FEATURES:
  • Filament runs along tape length (machine direction).
  • Moisture resistant.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 55 M2" x 60 yds.
THICKNESS152 Microns6.0 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/04/2026 01:18:48 AM; CNWEB5