Stake Flags - 2 12 x 3 12", Fluorescent Lime

Use for landscaping, sewers, underground utilities and surveying.
  • Tough, tear-resistant PVC marking flags.
  • Wire stake pushes easily into the ground.
  • Withstands high wind and harsh weather.
  • Minimum order is 2 bundles. Colors can be combined to meet minimum order.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION STAKE
HEIGHT
FLAG DIMENSIONS
L x W
FLAG
THICKNESS
QTY./
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
2 10+
S-16061FL Stake Flags 21" 1/2 x 1/2" 4 mil 100 $17 $15  ADD
DIMENSIONS:
  • Unrolled: 2 5/8 x 3 1/2"
  • On Stake: 2 5/8 x 3"
MATERIAL:
  • Stake: 16 gauge steel
SPECIFICATIONSMETRICIMPERIAL
STAKE HEIGHT53 cm21"
FLAG DIMENSIONS L x W64 x 89 mm2 1/2 x 3 1/2"
FLAG THICKNESS102 Microns4 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/08/2026 09:20:40 PM; CNWEB26