3M 480 Polyethylene Film Tape - 2" x 36 yds

Patch and repair poly sheeting.
  • Transparent, invisible tape.
  • Extremely conformable. Seal smooth or irregular surfaces.
  • Handles temperatures from -28° to 76°C (–20° to 170°F).
  • Polyethylene backing with acrylic adhesive.
12 LB. TENSILE STRENGTH
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
2 6 12+
S-16051 2" x 36 yds. 5.1 24 $162 $160 $157 rolls ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4.3"
MATERIAL:
  • Core: Plastic
THICKNESS:
  • Backing: 4 mil
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 16° - 27° C (60° - 80° F)
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 33 M2" x 36 yds.
THICKNESS130 Microns5.1 Mil
Add to Shopping List
11/22/2026 01:45:55 AM; CNWEB23