3M 27 Glass Cloth Electrical Tape - 3⁄4" x 66'

Won't shrink, rot or burn. Recommended for furnaces, motor leads and switches.
  • Splice and insulate wires up to 600V.
  • Handles temperatures from -40°C to 130°C (-40ºF to 266°F).
  • Woven glass cloth backing with pressure-sensitive, thermosetting rubber adhesive.
UL/CSA Accepted
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) IN STOCK
SHIPS TODAY
3 6 12+
S-16007 White 3/4" x 66 ft. 7.0 50 $52 $49 $48 rolls ADD
Ships same day from Uline Toronto
DIMENSIONS: 
  • Core: 1"
  • Roll Diameter: 3 1/8"
SHELF LIFE:
  • 5 years from date of manufacture.
TEMPERATURE:
  • Performance: 0° - 150° C (32° - 302° F)
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 20 M3/4" x 66 ft.
THICKNESS178 Microns7.0 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 05:58:30 AM; CNWEB23