3M 9472LE Adhesive Transfer Tape Hand Rolls - 2" x 60 yds

FOR HARD-TO-STICK SURFACES

Attach nameplates, labels, trim pieces and graphic overlays.
  • Hand-dispensed rolls – no dispensers needed.
  • Excellent for bonding powder coated or lightly oiled surfaces and hard-to-stick plastics.
  • Handles temperatures up to 148°C (300°F).
  • 58 lb. polycoated kraft liner is moisture resistant. Ideal for steel rule die cutting.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 2 ROLLS) IN STOCK
SHIPS TODAY
2 4 6 8 24 36+
S-15939 2" x 60 yds. 5.2 3" 6 $166 $163 $158 $156 $153 $149 rolls ADD
DIMENSIONS:
  • Roll Diameter: 6"
MATERIAL:
  • Adhesive: Acrylic
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 10° - 38° C (50° - 100° F)
  • Performance :
    • Short Term (Minutes, Hours): -40° to 149° C (-40° to 300° F)
    • Long Term (Days, Weeks): -40° to 93° C (-40° to 200° F)
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 55 M2" x 60 yds.
THICKNESS132 Microns5.2 Mil
CORE SIZE8 cm3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 08:27:03 PM; CNWEB25