Masking Tape - 1⁄2" x 60 yds, Orange

Ideal for color coding shipments and inventory.
  • Withstands temperatures up to 66°C (150°F).
  • Medium-high adhesion.
  • Releases easily from a variety of surfaces.
  • Colored crepe paper backing with synthetic rubber adhesive.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN.12) COLOR IN STOCK
SHIPS TODAY
12 36 72 144+
S-15894-O 1/2" x 60 yds. 4.6 72 $3.80 $3.60 $3.40 $3.30  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4.7"
MATERIAL:
  • Adhesive: Synthetic rubber
  • Backing: Colored saturated crepe paper backing
  • Silicone free
SHELF LIFE:
  • 1 Year when stored at room temperature
TEMPERATURE:
  • Application: 18° - 29° C (65° - 85° F)
  • Performance: 10° - 82° C (50° - 180° F)
COMPATIBILITY:
FEATURES:
  • Easy tear
  • Resists water, solvents and oil.
USAGE:
  • Recommended Surfaces:
    • Metal
    • Glass
    • Unfinished/Finished Wood
    • Brick/Masonry
    • Porous surfaces
SPECIFICATIONS:                      
  • Conforms to ASTM D-4236                  
  • Meets ASTM D 6123D, D 6123M-97 (2012)
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 55 M1/2" x 60 yds.
THICKNESS117 Microns4.6 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 08:30:36 AM; CNWEB4