Standard Replacement Nozzle - 24 oz, Blue

Color code your cleaning solutions.
  • Adjust from fine mist to steady stream.
  • Replacement nozzles for Spray Bottles.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE OUTPUT
(mL)
NOZZLES/
PACK
PRICE PER NOZZLE COLOR IN STOCK
SHIPS TODAY
6 12+
S-15860BLU Standard 24 oz. .9 6 $2.00 $1.80  ADD
SOLD IN PACK QUANTITIES
DIMENSIONS: 
  • Dip Tube Length: 8 1/8"
USAGE:
  • Standard nozzles are not leakproof.
  • Use S-17987 Deluxe Replacement Nozzle for leakproof bottles.
USAGE:
  • Standard nozzles are not leakproof.
  • Use S-17986 or S-17987 Deluxe Replacement Nozzle for leakproof bottles.
SIZE:
  • Neck Finish: 28/400
MATERIAL:
  • Spray Nozzle and Cap: Polypropylene
  • Dip Tube: LDPE (Low Density Polyethylene)
SPECIFICATIONS:
SPECIFICATIONSMETRICIMPERIAL
SIZE710 mL24 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 01:34:17 PM; CNWEB3