Chart Tape - 18" x 54', Red

Create thin, precisely spaced lines on dry erase boards, walls, poster board and paper.
  • Ensures a professional appearance.
  • Organize charts, graphs, calendars and wall planners.

Information Option is unavailable; the next option is selected
Specify Color:
33 LB. TENSILE STRENGTH
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE MIL TENSILE
STRENGTH
ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
15 30 60+
S-15835R 1/8" x 54' 6.4 33 lbs. 15 $9.45 $9.15 $8.85  ADD
MATERIAL:
  • Adhesive: Synthetic rubber
  • Backing: Flatback paper
SHELF LIFE:
  • 12 months from date of shipment.
FEATURES:
  • Repositionable, clean removal.
  • Can be written on with pen or Sharpie.
SPECIFICATIONSMETRICIMPERIAL
SIZE3 mm x 16 M1/8" x 54'
THICKNESS163 Microns6.4 Mil
TENSILE STRENGTH23 N/sq. cm33 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 12:37:26 PM; CNWEB3