T.D.G. Labels - "Lithium Ion Batteries UN 3480", 4 x 4 3⁄4"

Labels can be combined for quantity pricing.
  • Hazard Class 9.
  • High-gloss paper with permanent adhesive.
MODEL
NO.
SIZE SHIPPING NAME LABEL ID NO. QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6 12+
S-15715 4 x 4 3/4" Lithium Ion Batteries Misc. Dangerous
Goods
UN3480 500 $47 $41 $36 $33  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 3/16"
SPECIFICATIONS:
  • UN# and proper shipping name are at least 6 mm (0.24 inches) high.
  • For packages 8 gallons or less, 66 lb maximum net mass, or cylinders with a water capacity of 16 gallons or less.
SPECIFICATIONSMETRICIMPERIAL
SIZE10 x 12 cm4 x 4 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 04:02:19 PM; CNWEB23