Plastic Grip Jars Skid Lot - 12 Gallon, Black Cap

Side indents allow for easy pouring and dispensing.
  • Fill, store and pour dry food or industrial products.
  • Virtually unbreakable, lightweight PET. Soft drink bottle material.
  • Square body shape for efficient storing or shipping.
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
SKID
PRICE
PER JAR
COLOR IN STOCK
SHIPS TODAY
S-15710S-BL 1/2 Gal. 4" 110/400 480 $2.64  ADD
SHIPS VIA MOTOR FREIGHT

SOLD IN SKID QUANTITIES
DIMENSIONS:
  •  Cap:
    • Diameter: 4 3/8"
    • Height: 5/8"
COMPATIBILITY: 
  • Shrink Band:
PACKAGING:
  • Jars and caps packaged separately.
  • Tray-packed
MATERIAL:
  • Cap: Polypropylene
  • Liner: Polyethylene Foam (FDA compliant)
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • Not dishwasher safe.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE1.9 L1/2 gal.
OPENING DIAMETER102 mm4"
ACCESSORIES:
  • S-18108 Ribbed Polypropylene Caps - 110/400, White
  • S-18108B Ribbed Polypropylene Caps Bulk Pack - 110/400, White
  • S-20048 Steel Caps - 110/400, White
  • S-20048B Steel Caps Bulk Pack - 110/400, White
PARTS:
  • S-18095 Ribbed Polypropylene Caps - 110/400, Black
  • S-18095B Ribbed Polypropylene Caps Bulk Pack - 110/400, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/10/2026 12:58:11 AM; CNWEB25