Plastic Grip Jars Skid Lot - 48 oz, Black Cap

Side indents allow for easy pouring and dispensing.
  • Fill, store and pour dry food or industrial products.
  • Virtually unbreakable, lightweight PET. Soft drink bottle material.
  • Square body shape for efficient storing or shipping.
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
SKID
PRICE
PER JAR
COLOR IN STOCK
SHIPS TODAY
S-15709S-BL 48 oz. 3 1/4" 89/400 756 $1.94  ADD
SHIPS VIA MOTOR FREIGHT

SOLD IN SKID QUANTITIES
DIMENSIONS:
  • Cap:
    • Diameter: 3 5/8"
    • Height: 9/16"
COMPATIBILITY: 
  • Shrink Band:
PACKAGING:
  • Jars and caps packaged separately.
  • Tray-packed
MATERIAL:
  • Cap: Polypropylene
  • Liner: Polyethylene Foam (FDA compliant)
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • Not dishwasher safe.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE1420 mL48 oz.
OPENING DIAMETER83 mm3 1/4"
ACCESSORIES:
  • S-18010 Ribbed Polypropylene Caps - 89/400, White
  • S-18010B Ribbed Polypropylene Caps Bulk Pack - 89/400, White
  • S-18023 Steel Caps - 89/400, White
  • S-18023B Steel Caps Bulk Pack - 89/400, White
  • S-22994 Steel Caps - 89/400, Black
  • S-22994B Steel Caps Bulk Pack - 89/400, Black
  • S-23109 Induction Seal Caps - 89/400, White
  • S-23109B Induction Seal Caps Bulk Pack - 89/400, White
  • S-25224 Steel Caps - 89/400, Gold
  • S-25224B Steel Caps Bulk Pack - 89/400, Gold
PARTS:
  • S-18094 Ribbed Polypropylene Caps - 89/400, Black
  • S-18094B Ribbed Polypropylene Caps Bulk Pack - 89/400, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/27/2026 06:46:47 AM; CNWEB6