HMIL Labels - 2 x 3"

The Hazardous Material Identification Label conveys chemical hazards in the workplace.
  • Meets OSHA's Hazard Communication Standard.
  • High-gloss paper with permanent adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6+
S-15699 2 x 3" 500 $33 $29 $26  ADD
DIMENSIONS:
  • Blank Writing Space: 1 1/8"
  • Core: 3"
  • Roll Diameter: 4 3/4"
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE5 x 8 cm2 x 3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/23/2026 11:07:02 AM; CNWEB25