Block Out Labels - Kraft, 3 x 5"

Cover unwanted box markings.
  • Blends neatly with corrugated boxes.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 4+
S-15653K 3 x 5" 500 $51 $47  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 5/8"
COMPATIBILITY:
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
SHELF LIFE:
  • 1 year
FEATURES:
  • Writable
APPEARANCE: 
  • Uline name is printed on the core.
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 13 cm3 x 5"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 05:22:11 AM; CNWEB4