Plastic Shelf Bins - 4 x 18 x 6", Black

Long-lasting storage for small parts and components.
  • Nest to save storage space.
  • Molded label holder to identify contents.
  • Rear notch allows bins to slide and hang open on Shelf Bin Organizers.
  • FDA compliant resins.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
W x L x H
INSIDE DIMENSIONS
W x L x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
18 54+
S-15644BL 4 x 18 x 6" 3 x 16 1/2 x 6" 18 15 $6.40 $6.15 bins ADD
DIMENSIONS:
  • Outside (Actual): 4 1/8 x 17 7/8 x 6" (W x L x H)
  • Front (Inside): 2 7/8" H
  • Molded Label Holder Slot: 3 x 3/4"                      
CAPACITY:
  • Static (Sitting on Shelf): 60 lbs
  • Dynamic (While Transporting): 45 lbs
  • 65% more storage capacity than 4" high bins.
  • Holds up to 7 dividers.
MATERIAL:
  • Polypropylene (Bins and Dividers)
TEMPERATURE:
  • 0° - 93° C (32° - 200° F)
STYLE: 
  • Not stackable.
  • Not wall mountable.
  • Not compatible with Stackable Bin Organizers. (No lip on back of bin.)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS W x L x H10 x 46 x 15 cm4 x 18 x 6"
INSIDE DIMENSIONS W x L x H8 x 42 x 15 cm3 x 16 1/2 x 6"
WEIGHT/CARTON7 kg15 lbs.
ACCESSORIES:
  • S-16275D Dividers for 4 x 6" Shelf Bins - Black
  • S-21114 Plastic Shelf Bin Label Holders and Inserts - 3 x 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/30/2026 09:11:30 AM; CNWEB6