Collapsible Milk Crates - 22 x 14 x 11", Blue

Multipurpose. Holds folders, tools and other hard-to-carry items.
  • Stores anywhere. Folds to 2 3/4" when not in use.
  • Versatile, use for permanent or temporary storage. 30 lb. capacity.

    Collapsed Milk Crate

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CU.
FT.
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-15609BLU 23 1/215 3/412 1/2" 221411" 2.0 30 5 $79 $76 $75  ADD
DIMENSIONS:
  • Actual:
    • Inside: 22 1/4 x 14 1/4 x 11 1/2"
    • Collapsed Height: 2 9/16"
MATERIAL:
  • Injection molded polypropylene
FEATURES:
  • Solid bottom
  • Interlocking
  • Stacking Height: 4 - 5
RECYCLING:
  • Fully recyclable (100% plastic)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H60 x 40 x 32 cm23 1/2 x 15 3/4 x 12 1/2"
INSIDE DIM. L x W x H56 x 36 x 28 cm22 x 14 x 11"
VOLUME57 L2.0 cu. ft.
CAPACITY14 kg30 lbs.
WEIGHT2.3 kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:51:22 PM; CNWEB6