Uline Contractor's Bags - 44-55 Gallon, 6 Mil, Black

LINEAR LOW DENSITY

Don't "mess" with lightweight, flimsy bags.
  • Maximum puncture and tear resistance.
  • For site cleanup, demolition and remodeling.
  • Roll packed. Flat seal bottom.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
S-15584BL 36 x 58" 44-55 Gallon 6 Extra Heavy 15 12 $63 $59  ADD
COMPATIBILITY:
  • Not Compatible with:
    • H-1047 - 55 Gallon Rubbermaid® Brute® Trash Can
    • H-1107 - 50 Gallon Rubbermaid® Trash Can with Wheels
    • H-3689 - 55 Gallon Uline Trash Can
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
CAPACITY:
  • US Gallon
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H91 x 147 cm36 x 58"
CAPACITY167-208 L44-55 gal.
THICKNESS152 Microns6 Mil
WEIGHT/CARTON5 kg12 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/05/2026 06:31:57 AM; CNWEB5