Drawstring Trash Liners - .8 Mil, 13 Gallon, Clear

LINEAR LOW DENSITY

Uline quality at a great price.
  • Convenient drawstring. Easy to close, lift and carry.
  • Keep hands clean and free of trash.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H
CAPACITY MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-15583C Tall Kitchen 24 x 28" 13 Gallon .8 400 $97 $94 $92  ADD
PACKAGING: 
  • 25 bags per roll.
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
CAPACITY:
  • US Gallon
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H61 x 71 cm24 x 28"
CAPACITY49 L13 gal.
THICKNESS20 Microns.8 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 06:47:07 AM; CNWEB3