Cable Seals - 1⁄8 x 24", Blue

Protect your most valuable shipments.
  • Ideal for sealing tankers and railcars.
  • Galvanized steel aircraft cable frays when cut.
  • Consecutively numbered.
  • C-TPAT and ISO 17712 compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE BREAKING
STRENGTH
QTY./
PKG.
PRICE PER PACKAGE COLOR IN STOCK
SHIPS TODAY
1 4 10+
S-15562BLU 1/8 x 24" 2,400 lbs. 50 $138 $132 $124  ADD
DIMENSIONS:
  • "Size" in the chart is cable thickness x cable length.
  • Overall Length: 25 1/4"
  • Body: 1 1/4 x 11/16 x 3/8" (L x H x D)
SPECIFICATIONS:
  • Marked with an "H" to indicate High Security.
  • PIP (Partners in Protection) compliant.
MATERIAL:
  • Anodized color on aluminum alloy body.
USAGE:
PACKAGING:
  • Each package starts with a random number.
  • Consecutively numbered per package.
  • Cannot determine starting or ending numbers.
SPECIFICATIONSMETRICIMPERIAL
SIZE3 mm x 61 cm1/8 x 24"
BREAKING STRENGTH1,088 kg2,400 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 02:56:56 PM; CNWEB26