Deluxe T-Shirt Bags - 10 x 6 x 21", White

LOW DENSITY

Opens wide to hold heavy, bulky items.
  • Resists punctures and tears.
  • Strong, wide handles for easy carrying.
  • Quiet – No grocery store crunch!

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x D x L
MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-15559W 10 x 6 x 21" 1.5 500 $113 $106 $100  ADD
DIMENSIONS:
  • Usable: 10 x 6 x 15"
  • "Standard" Size Bag: 12 x 7 x 22" (S-12349)
COMPATIBILITY: 
  • H-614 or H-1306 Bag Stands 
    • Bags have a center hang tab (no hanging slots on handles).
    • Center hang tabs hangs on hook in the center of side arm.
APPEARANCE:
  • Not opaque
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • Recycled Content: 100%
    • Post-Consumer: 20%
SPECIFICATIONS:
  • FDA/USDA compliant for direct food contact.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x L25 x 15 x 53 cm10 x 6 x 21"
THICKNESS38 Microns1.5 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 03:57:33 PM; CNWEB24