Easel Backs - 24", Double Wing, Black

SELF-ADHESIVE

Create an instant display for signs, photos and presentations.
  • No glue needed – Adhesive sticks to coated and uncoated paper.
  • Double wing provides extra-firm support.
  • Sturdy 40 pt. chipboard.
  • Use with Foam Core Board and Chipboard Pads.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE SUPPORT
HEIGHT
THICK-
NESS
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-15490BL 24" 26" .040" 50 $108 $104 $99  ADD
DIMENSIONS:
  • "Size" in the chart refers to flat height.
  • Flat Width:
    • Top: 6 1/2"
    • Bottom: 16"
  • Assembled:
    • Overall: 5 1/2 x 6 3/4" (W x D)
  • Adhesive Strips (Width): 
    • Liner: 1" 
    • Adhesive: 1/2" 
MATERIAL:
  • Recycled Content: 100%
SPECIFICATIONSMETRICIMPERIAL
SIZE61 cm24"
SIGN HEIGHT66 cm26"
THICKNESS1 mm.040"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 07:56:42 AM; CNWEB6