Colored Mailers - 6 x 6 x 1", Black

HIGH GLOSS CORRUGATED

Eliminate the need for gift wrap with our attractive mailers.
  • Ships flat. Sets up in seconds. Tab locking.
  • High gloss exterior. Kraft interior.
  • Strong 200 lb. test corrugated.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
QTY./
BNDL.
PRICE PER MAILER (MIN. 25) COLOR IN STOCK
SHIPS TODAY
25 100 500+
S-15482BL 661" 25 $2.85 $2.55 $2.35  ADD
DIMENSIONS: 
  • Outside: 6 5/8 x 6 1/8 x 1 1/8" (L x W x H)
MATERIAL:
  • B flute
FEATURES:
  • Can be used for direct or indirect food contact.
RECYCLING:
  • Recyclable
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIM. L x W x H15 x 15 x 3 cm6 x 6 x 1"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/26/2026 03:07:45 AM; CNWEB25