Monarch 1115® Labels - "SALE PRICE", Yellow Removable

Quick and accurate marking. Price, date or label incoming inventory and merchandise.
  • More labels per roll.
  • Removable adhesive label.
  • Label size: 3/4 x 5/8"
  • Use with Monarch 1115 Label Gun.
  • Free ink roller included with each box of labels.
MODEL
NO.
DESCRIPTION SIZE
LABEL
QTY./
ROLL
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 5 15+
S-15465 Yellow Removable “Sale Price” 3/4 x 5/8" 1,500 15,000 $51 $50 $47  ADD
DIMENSIONS:
  • Core: 1"
  • Roll: 3 1/4"
SHELF LIFE: 
  • 1 year
TEMPERATURE:
  • Can be used in freezer conditions to -23° C (-10° F).
  • Storage/Application: 4° - 26° C (40° - 80° F)
FEATURES:
  • Breakaway security slits.
QUANTITY: 
  • 10 Rolls per box
SPECIFICATIONSMETRICIMPERIAL
SIZE LABEL1.9 x 1.6 cm3/4 x 5/8"
PARTS:
  • H-708INK Monarch 1115® Label Gun Replacement Ink Roller
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/13/2026 11:50:37 PM; CNWEB23