Raffia Ribbon - 14" x 2,200 yds, Red

Spice up your packages, crafts and floral arrangements with this colorful raffia.
  • Easy to use and tie.
  • 100% rayon.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
ROLL SIZE
W x L
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 6 12+
S-15408R 1/4" x 2,200 yds. $188 $180 $173  ADD
APPEARANCE:
  • Matte finish
MATERIAL:
  • 100% virgin synthetic rayon yarn.
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE W x L6 mm x 2012 M1/4" x 2,200 yds.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 12:32:15 PM; CNWEB5