Die Cut Handle Bags - 15 x 18 x 4", Clear

LOW DENSITY

Super shiny high-gloss bags are perfect for retail goods and trade shows.
  • Reinforced cut-out handle for easy carrying.
  • Gusseted 4" bottom.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE
W x L x D
USABLE DIM.
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-15385C 15184" 15 x 15" 2.0 500 25 $150 $139 $130  ADD
CAPACITY:
  • Approximately 7.7 lbs
APPEARANCE: 
  • Not opaque
DIMENSIONS:
  • "Size" in the chart refers to outside dimensions including handle.
  • Handle:
    • Size: 3 x 3/4"
    • Reinforced Fold-over: 3"
MATERIAL:
  • 100% Virgin Polyethylene  
RECYCLING:
  • Recyclable
COLOR: 
Bag ColorPMS Number
Blue2945
Burgundy
1817C
Green350C
Lime360C
Navy2767
Orange1665C
Pink196
Purple2665C
Red186C
Silver8401M
Teal320C
YellowPantone
USAGE:
  • Not treated for printing by end-user.
  • Not approved for food use.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x D38 x 46 x 10 cm15 x 18 x 4"
USABLE DIM. W x L38 x 38 cm15 x 15"
THICKNESS51 Microns2.0 Mil
WEIGHT/CARTON11 kg25 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/18/2026 06:46:21 AM; CNWEB5