Women's Lab Coat - Navy, Medium

Extra long to protect clothes against workplace dirt, dust and grime.
  • Recommended for laboratories, light industrial and food service.
  • Button front, chest pocket, 2 side pockets.
  • Durable, washable poly/cotton blend.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 5+
S-15377NB-M Women's Lab Coat $57 $54  ADD
SIZE:
  • Chest: 35 1/2 - 37 1/2"
  • Shoulder Width: 17 3/4"
  • Back Length: 38 3/8"
  • Sleeve Length: 31 1/2"
MATERIAL:
  • 80/20 Poly/Cotton blend
STYLE:
  • Hole on each side to reach pockets underneath coat.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/11/2026 02:18:36 PM; CNWEB5