Nitrile Finger Cots - Powder-Free, Large

Fingertip protection with unrestricted movement.
  • Resists epoxies, glues and chemicals.
  • 2 3/4 inch length.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL QTY./
    BAG
    PRICE PER BAG (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-15365L Powder-Free 3 720 $67 $61  ADD
    SIZE:
    • Width: Up to 30 mm
    FEATURES: 
    • Anti-static
    SPECIFICATIONS:
    • RoHS compliant
    • FDA Compliant to 21 CFR 177
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS76 Microns3 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    04/02/2026 04:49:45 PM; CNWEB25