Zinc-Coated Steel Strapping - 1 1⁄4" x .031" x 836'

Recommended for lumber, bricks and building supply yards.
  • Rust and corrosion resistant - won't stain loads.
  • AAR Approved.
  • Use with Ribbon-Wound Steel Strapping Cart.

    Zinc-Coated Steel Strapping
MEETS ASTM D3953. FINISH C.
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 2 6+
S-15343 1 1/4" .031 5,500 lbs. 836' 24 110 S-833 $397 $385 $376  ADD
RIBBON WOUND

SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Super duty steel
COLOR:
  • May vary
SPECIFICATIONS:
  • Painted Zinc Coating: Coverage of .05 - .10 oz/sq ft
  • Elongation: 2 - 4%
SPECIFICATIONSMETRICIMPERIAL
WIDTH32 mm1 1/4"
THICKNESS787 Microns.031"
BREAK STRENGTH37,923 kPa5,500 lbs.
LENGTH255 M836'
WEIGHT/COIL50 kg110 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 09:46:43 PM; CNWEB4