Uline Super Gription® Flex Latex Coated Gloves - Black, Small

PATENTED GRIPTION® TECHNOLOGY

The ultimate warehouse glove.
  • Pick up boxes with half the effort. Feel fresh even after a hard shift.
  • Ultra-cool nylon liner keeps hands cool and dry.
  • Double coated latex provides long life.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION QTY./
PACK
PRICE PER PACK COLOR SIZE IN STOCK
SHIPS TODAY
1 2+
S-15333BL-S Super Gription® Flex 12 Pair $54 any pack qty.  ADD
THICKNESS:
  • 13 gauge
MATERIAL:
  • Coating: Sandy Latex 
CLEANING INSTRUCTIONS: 
  • Use tempered water not to exceed 40° C (104° F) for 10 minutes. 
  • Rinse with tempered water. Tumble dry at max 40° C (104° F). 
SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Abrasion Level: 4
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 03:32:23 AM; CNWEB3