Uline Super Gription® Latex Coated Gloves - Medium

PATENTED GRIPTION® TECHNOLOGY

Super "gription" glove provides long life.
  • Durable.
  • Heavy-duty poly/cotton liner.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-15332M Super Gription® 12 Pair $57 $53  ADD
    THICKNESS:
    • 10 gauge
    MATERIAL:
    • Coating: Sandy Latex
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 40° C (104° F) for 10 minutes. 
    • Rinse with tempered water. Tumble dry at max 40° C (104° F). 
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 3
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/11/2026 07:39:16 AM; CNWEB24