Portable Punched Steel Strapping Coil - 3⁄4" x .020" x 200'

DISPENSER BOX

Portable dispenser box for on-the-spot jobs.
  • Lightweight, easy to use.
  • Signode tool compatible.
  • Ships Parcel Carrier.
  • Punched Steel – Anchor strapping with nails for added stability or security.

    Portable Punched Steel Strapping Coil
MEETS FED. SPEC. ASTM D3953
MODEL
NO.
DESCRIPTION WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH LBS./
COIL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 2 6+
S-15329 Punched 3/4" .020 1,150 lbs. 200' 14 $79 $77 $75  ADD
DIMENSIONS:
  • Coil Center (Diameter): 4 1/4"
  • Punched Holes: 
    • 3/4" apart
    • Hole Diameter: .15"
STYLE:
  • Coreless
COLOR:
  • Black
SPECIFICATIONSMETRICIMPERIAL
WIDTH19 mm3/4"
THICKNESS508 Microns.020"
BREAK STRENGTH7,929 kPa1,150 lbs.
LENGTH61 M200'
WEIGHT/COIL6 kg14 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/09/2026 03:23:43 PM; CNWEB25