Ansell® TouchNTuff® 69-318 Latex Gloves - Powder-Free, Large

EXAM GRADE

Superb comfort and dexterity for handling delicate products.
  • Textured 5 mil for ultimate protection.
  • Used in food processing, labs and pharmacies.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-15322L Powder-Free 5 100 $33 $30  ADD
    DIMENSIONS:
    • Carton: 9 1/4 x 3 1/4 x 4 5/8" (W x H x D)
    THICKNESS:
    • Finger: 5.5 mil
    • Palm: 4.7 mil
    FEATURES: 
    • Textured fingertips
    SPECIFICATIONS: 
    • Meets ASTM D3578
    • FDA Compliant to 21 CFR: 
      • 177.2700
      • 178.3297
      • 184.1
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS127 Microns5 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    04/01/2026 08:08:29 AM; CNWEB3