Steel Strapping - High Tensile, 2" x .044" x 363'

Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
  • For heavier loads. Keeps shipments secure during sudden stops.
  • Recommended for use on railroad shipments.
  • Painted and waxed finish.
  • AAR Approved.
  • Use with Ribbon-Wound Steel Strapping Cart.
RIBBON WOUND
MEETS ASTM D3953
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 2 6+
S-15310 2" .044 12,300 lbs. 363' 16 110 S-15311 $403 $393 $383  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • High carbon cold-rolled steel, heat treated.
TERMINOLOGY:
  • AAR: Association of American Railroads
SPECIFICATIONSMETRICIMPERIAL
WIDTH48 mm2"
THICKNESS1,118 Microns.044"
BREAK STRENGTH84,809 kPa12,300 lbs.
APPROXIMATE LENGTH111 M363'
WEIGHT/COIL50 kg110 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 09:46:42 PM; CNWEB4