8 x 10" 2 Mil Minigrip® White Block Reclosable Bags

Quickly identify items in these premium-quality white block bags.
  • Mark easily with pen, marker, rubber stamp or grease pencil.
  • Reinforced zipper closes and locks in one motion.
  • All virgin polyethylene film meets FDA and USDA specifications.
  • 4 MIL - Includes hang hole for attaching bags to equipment, machinery or racks.

    Minigrip®
MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-15275 8 x 10" 1,000 14 $154 $143 $125  ADD
DIMENSIONS:
  • Length in the chart is below the zipper. 
  • White Block: 7 x 4"
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
CAPACITY:
  • Not tested for weight capacity.
APPEARANCE:
  • Style may vary: Single or double zipper
  • White block on one side of bag.
USAGE:
  • Shipped with zippers closed. "Open" bags not available.
  • Can be put in freezer, but cannot be quick/flash frozen.
  • Not treated for printing by end-user.
  • Cannot be used for cooking or in a microwave.
  • Not leakproof, waterproof or airtight. See Leakproof Bags
SPECIFICATIONS:
  • Acid free and archival safe.  
SPECIFICATIONSMETRICIMPERIAL
INSIDE W x L20 x 25 cm8 x 10"
WEIGHT/CARTON6 kg14 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 06:53:27 PM; CNWEB25