Embossable Tags - 3 x 1", Plain

Handles immediate marking needs.
  • Pen, pencil or pointed objects permanently "engrave" surface.
  • Aluminum foil laminated to heavy cardstock core.
  • Secure with Tag Fasteners, sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 100 STYLE IN STOCK
SHIPS TODAY
1 2 5+
S-15237PLAIN 3 x 1" 13
Point
$47 $46 $44  ADD
DIMENSIONS:
  • Eyelet Diameter: 1/4"
TEMPERATURE:
  • Becomes Brittle: 0° C (32° F)
  • Short Term (30 Minutes): Up to 204° C (400° F)
FEATURES:
  • Not weatherproof
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 3 cm3 x 1"
ACCESSORIES:
  • S-1021 Nylon Natural Cable Ties - 8", 40 lb
  • S-10750 Elastic Loops - 3 1/2"
  • S-920 Wire Ties - 12"
  • S-921 String Ties - 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/14/2025 04:51:42 PM; CNWEB3