Assorted Color Shipping Tags - #8, 6 14 x 3 18", Pre-strung

Create a color code system for shipments and inventory.
  • Heavy duty 13 point stock.
  • Assorted Packs include 200 of each: Red, Blue, Green, Yellow and Orange.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 1,000 STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-15230PS 1/4 x 1/8" #8 13
Point
$168 $158 $150 $142  ADD
DIMENSIONS:
  • Eyelet Hole: 1/4"
  • String Length: 12"
MATERIAL:
  • String: 100% cotton
  • 13 point stock = 175 lb card stock.
    • Exception- S-5975: 15 point stock = 200 lb card stock.
  • Not acid or lignin free.
FEATURES:
  • Eyelet reinforced with cardstock.
SPECIFICATIONSMETRICIMPERIAL
SIZE16 x 8 cm6 1/4 x 3 1/8"
PARTS:
  • S-921 String Ties - 12"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/15/2025 04:06:07 PM; CNWEB23