22 x 4 x 40" 275 lb FOL Suit Shippers

Ship up to 2 suits in these convenient shippers.
  • Protect garments from wrinkles and damage.
  • Rugged, heavy duty corrugated.
  • UPSable.

    Bar Lock
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
BAR
LENGTH
HOLDS
CU. FT.
SUGGESTED USE BNDL.
QTY.
TEST PRICE PER BOX IN STOCK
SHIPS TODAY
5 25 100+
S-15178 22 x 4 x 40" 4" 2.0 1-2 Suits 5 275# $14.65 $14.10 $13.15  ADD
UPSable
MATERIAL:
  • C flute
  • Bar: Plastic
COMPATIBILITY:
  • Only works with wire top hangers.
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
TERMINOLOGY:
  • Pound Test Refers to Bursting Strength:
    • 275# test boxes withstand 275 lbs/sq.in. of side wall pressure before bursting.
BOX STRENGTH GUIDELINES: (Maximum weight per box)
FIBRE BOX HANDBOOKUPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIMENSIONS L x W x H56 x 10 x 102 cm22 x 4 x 40"
BAR LENGTH102 mm4"
HOLDS0.1 cu. M2.0 cu. ft.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 04:14:31 AM; CNWEB3