15 x 18" 2 Mil Colored Poly Bags - Black

Color code your products or inventory.
  • Resist dust, dirt and moisture.
  • Recommended for parts distributors, dealerships.
  • 100% virgin low-density polyethylene.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10 20+
S-15161BL 15 x 18" 1,000 37 $225 $212 $202 $189  ADD
MATERIAL:
  • RIC (Resin Identification Code) #4
  • Sulfur free
  • Amine and Silicone free
  • Latex free
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
CAPACITY:
  • Not tested for weight capacity.
STYLE: 
  • Open End
USAGE:
  • Not treated for printing by end-user.
  • Not microwaveable.
  • Cannot be used for baking, cooking or boiling.
  • Water-resistant not waterproof. See Leakproof Bags.
  • Cannot use with vacuum machine. See Vacuum Bags.
APPEARANCE:
  • Not opaque
SPECIFICATIONS:
  • FDA/USDA compliant
  • Not UPS approved.
  • Not Postal approved.
  • Not cleanroom approved.
  • Acid free and archival safe.
  • Free of GMO's, fungicides and fumigants.
PACKAGING:
  • Bags are inner packed in smaller quantities in the carton from our primary vendor. Ex. 10 packs of 100. 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L38 x 46 cm15 x 18"
WEIGHT/CARTON17 kg37 lbs.
THICKNESS51 Microns2 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/07/2026 09:48:58 PM; CNWEB5