12 x 15" 2 Mil Colored Poly Bags - Red

Color code your products or inventory.
  • Resist dust, dirt and moisture.
  • Recommended for parts distributors, dealerships.
  • 100% virgin low-density polyethylene.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10 20+
S-15160R 12 x 15" 1,000 25 $160 $152 $144 $135  ADD
MATERIAL:
  • RIC (Resin Identification Code) #4
  • Latex free
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
CAPACITY:
  • Not tested for weight capacity.
STYLE: 
  • Open End
USAGE:
  • Not treated for printing by end-user.
  • Cannot be used for cooking or in a microwave.
  • Water-resistant not waterproof. See Leakproof Bags.
  • Cannot use with vacuum machine. See Vacuum Bags.
APPEARANCE:
  • Not opaque
SPECIFICATIONS:
  • FDA/USDA compliant
  • Acid free and archival safe.
  • Not UPS or Postal approved.
  • Not cleanroom approved.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L30 x 38 cm12 x 15"
WEIGHT/CARTON11 kg25 lbs.
THICKNESS51 Microns2 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 01:40:21 AM; CNWEB3