Replacement Liner for Vinyl Basket Truck - 36 x 24 x 25", Yellow

Quick and easy replacement of existing liners.
  • Installs fast - Lace rope through grommets and around frame.
  • Long-lasting, reinforced hem with rust-resistant grommets.
  • Heavy-duty vinyl top crown protects areas of high wear.
  • Fits 10 bushel Vinyl Basket Truck, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
TYPE DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
S-15130Y Vinyl 10 Bushel Liner 362425" 4 $117 $108  ADD
Ships next day from Uline Toronto
SPECIFICATIONSMETRICIMPERIAL
L x W x H91 x 61 x 64 cm36 x 24 x 25"
CAPACITY352 L10 bu.
WEIGHT1.8 kg4 lbs.
Add to Shopping List
08/24/2026 01:41:45 PM; CNWEB25