Container Dri® II Desiccants - EZ Hang Pole

TYVEK BAG

Protects against condensation damage in long distance railroad or cargo shipments.
  • Calcium chloride traps up to 280% of its weight in moisture.
  • Long desiccant bag with plastic top hook for easy hanging inside containers.
  • Extends your reach without stools or step ladders.
MODEL
NO.
DESCRIPTION GRAM
SIZE
BAGS TO FIT CONTAINER BAG
DIMENSIONS
BAGS/
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
20 FT. 40 FT. 1 2+
S-15068 EZ Hang Pole 750 6 12 8 x 39 x 1 1/2" 6 11 $256 $245  ADD
DIMENSIONS:
  • Wooden Pole: 8 x 39"
APPLICATION:
  • 1 bag protects up to 250 cu ft.
MATERIAL:  
  • DMF Free (Dimethyl Fumarate)
SHELF LIFE:
  • 12 months
FEATURES:  
  • Non-toxic. Can be disposed of with regular waste.  
  • Will turn to gel when it has adsorbed all the moisture it can.  
  • The more moisture it adsorbs, the harder the bags get.  
  • Also known as Container Dri II Plus.
USAGE:      
  • Place with cargo print side up.
    • Do not place in direct contact with product. 
    • Cannot be reused. 
  • 1 unit = 26 grams of gel (Approximately .92 oz)
  • Adsorbs 280% of its weight in water vapor. 
  • Usable duration depends on humidity exposure.
    • When desiccant becomes rigid and hard, it has reached capacity and should be changed for continued protection.
    • Recommendation: Use humidity indicating cards or other similar devices to monitor for moisture exposure in protected environment.
  • Will not dry out a wet container.
    • Desiccants only prevent moisture build up in closed containers.
SPECIFICATIONSMETRICIMPERIAL
BAG DIMENSIONS20 x 99 x 4 cm8 x 39 x 1 1/2"
SIZE750 g750 gm.
WEIGHT/CARTON5 kg11 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/12/2026 06:02:01 AM; CNWEB23