3M 4516 Vinyl Foam Tape - 1⁄2" x 36 yds

Seals out light, dust and moisture. Cushions vibration and deadens sound.
  • Weatherproof windows; seal appliances and computers.
  • Resists weather and UV rays.
  • Handles temperatures to 66°C (150°F).
  • Black high density vinyl foam with acrylic adhesive and paper liner.
HIGH DENSITY – 130 LB. TENSILE STRENGTH
MODEL
NO.
SIZE THICKNESS ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-15008 1/2" x 36 yds. 1/16" 18 $144 $140 $132 roll(s) ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 11"
USAGE:
  • Liner is on the non-adhesive side of the tape. 
    • This prevents the foam from stretching and distorting during application.
  • For industrial and occupational use only.
MATERIAL:
  • Closed-cell vinyl foam
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Application: 21° - 38° C (70° - 100° F)
  • Performance: -18° C (0° F)
FEATURES:
  • Adhesive on one side. 
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 33 M1/2" x 36 yds.
THICKNESS1.6 mm1/16"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/10/2026 07:14:38 AM; CNWEB25