Uline Deluxe Polyolefin Shrink Film Roll - 60 gauge, 20" x 4,375'

CENTERFOLD

Uline's top polyolefin shrink! Compare performance with the best films available.
  • High gloss, unparalleled clarity for fantastic appearance.
  • Tough, flexible, conforms to unusually shaped or heavy items.
  • Puncture and tear resistant, stretches without breaking.
  • FDA compliant for direct food contact.
  • Shrink with Heat Guns, sold separately.
MODEL
NO.
GAUGE SUGGESTED
USE
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-14982 60 Gauge
Centerfold
Food,
Medicine
Lightweight
Products
20" 4,375 47 $358 $328 $315  ADD
DIMENSIONS:
  • Core: 3"
  • Diameter: 10"
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Shrinks: 149° C (300° F)
    • Shrinks 80% in all directions.
  • Storage: -32° to 30° C (-25° to 86° F)
USAGE:
  • Will not create an airtight seal.
  • Store & ship in cool environment.
  • Will not emit fumes when heated.
  • Must use heat gun or heat tunnel to effectively shrink film.
    • Hair dryers do not get hot enough.
SPECIFICATIONS:
  • CFIA Accepted
  • Acid free
  • BPA free
  • Not postal approved.
TERMINOLOGY:
  • Cross-linked Film: Shrinks in all directions.
  • Centerfold: Film is folded in half & wound on the roll.
    • When unfolded, the width listed is doubled.
SPECIFICATIONSMETRICIMPERIAL
THICKNESS15 Microns60 ga. Centerfold
WIDTH51 cm20"
ROLL LENGTH1,334 M4,375 ft.
WEIGHT/ROLL21 kg47 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 04:09:42 PM; CNWEB23