Cable Tie Mounts - 1 1⁄2", Black

Keep cables bundled and organized.
  • Adhesive backing sticks to walls and floors.
  • Manage cables in four directions.
  • Ties not included.
  • Cable Ties available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W
FITS
CABLE TIES
QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 5 10 20+
S-14938BL 1 1/2 x 1 1/2" Up to .30" 100 $36 $34 $31 $27  ADD
FEATURES: 
  • Screw holes for wall mounting. 
    • Max Screw Size: #12
MATERIAL:
  • Adhesive: Synthetic Rubber
TEMPERATURE:
  • Performance: -40° to 85° C (-40° to 185° F)
USAGE: 
  • Four-Way Mount
SPECIFICATIONS: 
  • UL Listed 
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W4 x 4 cm1 1/2 x 1 1/2"
FITS CABLE TIESUp to 8 mm Up to .30"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 01:40:11 AM; CNWEB5