Replacement Liner for Vinyl Basket Truck - 54 x 34 x 30", Black

Quick and easy replacement of existing liners.
  • Installs fast - Lace rope through grommets and around frame.
  • Long-lasting, reinforced hem with rust-resistant grommets.
  • Heavy-duty vinyl top crown protects areas of high wear.
  • Fits 24 bushel Vinyl Basket Truck, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
TYPE DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
S-14852BL Vinyl 24 Bushel Liner 543430" 7 $183 $176  ADD
Ships same day from Uline Toronto
SPECIFICATIONSMETRICIMPERIAL
L x W x H137 x 86 x 76 cm54 x 34 x 30"
CAPACITY846 L24 bu.
WEIGHT3 kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/03/2026 12:41:30 PM; CNWEB3