"Chock Your Wheels" Sign - Aluminum

Keep your workplace safe, clean and organized.
  • Corrosion resistant with engineer-grade reflective enamel finish. Pre-drilled mounting holes.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
H x W
USE PRICE EACH MATERIAL IN STOCK
SHIPS TODAY
1 3 5+
S-14797A Drivers Chock Your Wheels 12 x 18" Indoor/Outdoor
Heavy Duty
$45 $42 $39  ADD
DIMENSIONS:
  • Mounting Holes: 1/4"
THICKNESS:
  • 0.075"
SPECIFICATIONSMETRICIMPERIAL
H x W30 x 46 cm12 x 18"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/11/2026 05:13:32 PM; CNWEB24