Name Badge Holders - 2 x 3", White, Vertical, Armband

Keep a supply of visitor badges and holders at the front desk.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION ORIENTATION USABLE DIM.
W x H
QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-14782W Armband Vertical 2 x 3" 12 $65 $62 $58  ADD
DIMENSIONS:
  • Outside: 2 7/8 x 4 1/16" (W x H)
  • Usable (Actual): 2 15/16 x 4 7/8" (W x H)
MATERIAL:
  • Badge Holder: 8 gauge flexible vinyl
  • Armband: .06" flexible nylon
SPECIFICATIONSMETRICIMPERIAL
USABLE DIM W x H5 x 8 cm2 x 3"
PARTS:
  • S-14784 Name Badge Holders - Additional Inserts, 3 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 04:29:15 PM; CNWEB5