Color Coded Vinyl Envelopes - 9 x 12", Green

Economical choice to color code invoices and memos.
  • Non-rip seams.
  • Pre-punched hang hole. 8 mil vinyl.

Information Option is unavailable; the next option is selected
Specify Color:
SHORT SIDE OPENING
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-14737G 9 x 12" Invoices, Memos
and Forms
50 $56 $53 $49  ADD
DIMENSIONS:
  • Outside: 9 5/8 x 12 7/8" (W x L)
  • Hang Hole: 3/16"
MATERIAL:
  • 100% Virgin vinyl
  • Hang Hole: Reinforced vinyl 
TEMPERATURE:
  • Performance: -27° to 71° C (-16° to 160° F)
SPECIFICATIONS:
  • RoHS compliant
SPECIFICATIONSMETRICIMPERIAL
USABLE SIZE W x L23 x 30 cm9 x 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 07:11:36 PM; CNWEB3