Toilet Floor Mats - Gray

Prevent puddles caused by water or a gentleman's poor aim.
  • Disposable. Lasts 4-6 weeks.
  • Nonslip bottom. Fresh scent neutralizes odors.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x D
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-14731GR Toilet Floor Mat – Gray 23 x 22" 6 $89 $86 $83  ADD
DIMENSIONS:
  • Actual: 23 x 21 1/2" (W x D)
MATERIAL:
  • Backing: Non-slip sorbent pad  
FEATURES:
  • Orchard zing fragrance
SPECIFICATIONSMETRICIMPERIAL
W x D58 x 56 cm23 x 22"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 07:34:05 PM; CNWEB5