Coin Envelopes - Kraft, 3 x 4 12"

Small envelopes hold coins, small parts, keys and jewelry.
  • Extra-deep gummed flap.
  • Wide seam construction.
MODEL
NO.
OUTSIDE
W x L
DESCRIPTION QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-14719 3 x 1/2" 24 lb. Kraft 500 3 $35 $33 $32 $30  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap. 
  • Flap Length: 1 1/4"
SIZE:
  • Industry Standard: #4 Coin
MATERIAL: 
  • Paper: 24 lb Brown Kraft 
  • Recycled Content: 0%
STYLE: 
  • Center Seam 
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L8 x 11 cm3 x 4 1/2"
DESCRIPTION11 kg24 lb. Kraft
WEIGHT/CASE1.4 kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/21/2026 10:08:07 PM; CNWEB3